1/2 in. x 60 ft. Type K Soft Coil Copper Tubing
Streamline® 1/2 in. x 60 ft. Type K Soft Coil Copper Tubing
-
Pick Up: 120 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ASTM B-88
- Lead-Free
- Each piece of tube is incised marked and color coded for easy, long lasting identity
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B-280
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Collection:
- Streamline®
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 60 ft
- Material:
- Copper
- Material Type:
- Type K
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.049 in