This product requires certification to purchase.

15 ft. Standard Line Set

You last purchased this on
 
Streamline®

15 ft. Standard Line Set

  • Fast #
  • Part #M01010150C
  • Item #7913772
  • Manufacturer Part #01010150C
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

15 ft. Standard Line Set

  • Fast #
  • Part #M01010150C
  • Item #7913772
  • Manufacturer Part #01010150C
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1 in
Length:
15 ft
Line Set Type:
Suction Line Only