This product requires certification to purchase.

3/8 in. x 7/8 in. x 1 in. 25 ft. Standard Line Set

Streamline®

3/8 in. x 7/8 in. x 1 in. 25 ft. Standard Line Set

  • Fast #
  • Part #M61410250C
  • Item #7913678
  • Manufacturer Part #61410250C
5 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 7/8 in. x 1 in. 25 ft. Standard Line Set

  • Fast #
  • Part #M61410250C
  • Item #7913678
  • Manufacturer Part #61410250C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1 in
Length:
25 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Suction Line (OD):
7/8 in
UPC:
685768440635