Streamline® 3 in. Spigot x Hub Straight, DWV and Sanitary ABS Tee with 1-1/2 in. Left Hand Inlet

Part #ADWVSTLHIMMMJ  |  Item #43492  |  Manufacturer Part #02781

$155.67 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3 in

    Part #ADWVSTLHIMMMJ | Item #43492 | Mfr. Part #02781

    Call for Pricing
    Call for Pricing
    Call us for price
    $155.67 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI 1498, ANSI 1784, ANSI D2466]

Clean Bagged: No

Collection: Streamline®

End Connection 1: Spigot

End Connection 2: Hub

End Connection 3: Hub

End Connections: Spigot x Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: [Straight, DWV, Sanitary]

Material: Plastic

Material Type: ABS

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]