4 in. ID DWV and Straight ABS Test Cap

You last purchased this on
 

Streamline® 4 in. ID DWV and Straight ABS Test Cap

This product requires certification to purchase.
You last purchased this on
 

Streamline® 4 in. ID DWV and Straight ABS Test Cap

  • Fast #
  • Part #ADWVTCP
  • Item #58508
  • Manufacturer Part #02414
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All pressure containing parts within one body-bonnet forging - no joints to leak or welds to cut for servicing
  • Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
  • Socket Weld, 2680 Class, Stop Globe, Inclined, Bonnetless (Non Rotating Stem), A105 Body, Wedge/Disc Surface : Stellite 6, Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Solid stellite disc, seat ring and backseat, for long service life even in severe services
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
Drainage, Waste, Sanitary
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
ABS, ABS DWV
NSF:
NSF 14
NSF Certified:
Yes