This product requires certification to purchase.

7/8 in. x 1 in. 50 ft. Suction Line Only Line Set

Streamline®

7/8 in. x 1 in. 50 ft. Suction Line Only Line Set

  • Fast #
  • Part #M01410500C
  • Item #7913810
  • Manufacturer Part #01410500C
5 out of 5 Customer Rating
Brand image
Streamline®

7/8 in. x 1 in. 50 ft. Suction Line Only Line Set

  • Fast #
  • Part #M01410500C
  • Item #7913810
  • Manufacturer Part #01410500C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UL Recognized to 700 PSI MWP
  • Abrasion and weather resistant polymeric jacket
  • Insulating properties of elastomeric foam
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1 in
Length
50 ft
Liquid Line (OD)
7/8 in
Suction Line (OD)
7/8 in
Characteristics & Features
Color Finish Name
Black
Insulated
Yes
Line Set Type
Suction Line Only
Material
Copper, Rubber
Material Type
C12200, Elastomer
Warranty & Product Information
ASTM
ASTM B-1003
Origin
Domestic
UL Listed
No
UPC
685768441649