Streamline® 1-1/2 in. Copper Press x Male Union

Part #MPF112  |  Manufacturer Part #PF 11214

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MPF11210 | Item #7342060 | Mfr. Part #PF 11210

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.32 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #MPF11211 | Item #7342058 | Mfr. Part #PF 11211

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.63 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MPF11212 | Item #7342065 | Mfr. Part #PF 11212

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.02 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF11213 | Item #7342064 | Mfr. Part #PF 11213

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.04 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF11214 | Item #7342068 | Mfr. Part #PF 11214

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.01 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MPF11215 | Item #7342067 | Mfr. Part #PF 11215

    Call for Pricing
    Call for Pricing
    Call us for price
    $87.61 /EACH

    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline®

End Connection 1: Press

End Connection 2: MNPT

End Connections: Press x MNPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 2-7/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-77/100 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Width: 2 in