Streamline® 2 x 1-1/2 x 1-1/2 in. Hub Reducing and DWV Schedule 40 ABS Combination

Part #ADWVCOMB

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • SCH 40 ABS
  • End connections: Hub, Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965

Application: DWV

Clean Bagged: No

Collection: Streamline®

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in x 1-1/2 in

Fitting Type: DWV, Reducing

Material: Plastic

Material Type: ABS

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Type: ADWVCOMBKJJ