Streamline® 1-1/2 in. Press Copper Union

Part #MPF11  |  Manufacturer Part #PF 11206

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #MPF11205 | Item #7342095 | Mfr. Part #PF 11205

    Call for Pricing
    Call for Pricing
    Call us for price
    $54.91 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF11206 | Item #7342094 | Mfr. Part #PF 11206

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.86 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MPF11207 | Item #7342096 | Mfr. Part #PF 11207

    Call for Pricing
    Call for Pricing
    Call us for price
    $115.11 /EACH

    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 2-13/20 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-27/100 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: MPF11206

UL Listed: No

Width: 2-29/100 in