2 in. Copper Press Coupling (Less Stop)
2 in. Copper Press Coupling (Less Stop)
Package Quantity Info:
EA: 1 IP: 1 CA: 35 PT: 1260-
Pick Up: 7 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
- Operating pressure: 300 psi
- StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
- Compatible with most common pressing tools and jaws in the market
- Anti-creep protection during installation and service
- Environmentally friendly system
- SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
- Operating temperature range: -20° F to 250° F
- Includes a 50-year limited warranty against defects in material and workmanship
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88
- Application:
- Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Potable Water
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20 in
- Material:
- Wrot Copper
- Material Type:
- C12200, EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- -20 to 250 Deg F
- Type:
- MPF01909
- UL Listed:
- No
- Weight:
- 0.6078 lb