Streamline® PRS™ 1-1/4 in. Press Copper 45 Degree Elbow

Part #MPF030  |  Manufacturer Part #PF 03050

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MPF03026 | Item #7342106 | Mfr. Part #PF 03026

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.81 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #MPF03034 | Item #7342053 | Mfr. Part #PF 03034

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.30 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MPF03044 | Item #7342063 | Mfr. Part #PF 03044

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.53 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF03050 | Item #7342005 | Mfr. Part #PF 03050

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.28 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF03055 | Item #7342004 | Mfr. Part #PF 03055

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.44 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MPF03059 | Item #7342000 | Mfr. Part #PF 03059

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.88 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF03063 | Item #7342030 | Mfr. Part #PF 03063

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.87 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #MPF03067 | Item #7342024 | Mfr. Part #PF 03067

    Call for Pricing
    Call for Pricing
    Call us for price
    $110.53 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #MPF03073 | Item #7342310 | Mfr. Part #PF 03073

    Call for Pricing
    Call for Pricing
    Call us for price
    $157.26 /EACH

    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.51

ASTM Specifications: [ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [Chilled Water, Compressed Air, Low Pressure Steam, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline® PRS™

Elbow Degree: 45

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Height: 3-8/25 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-11/20 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -20 to 250 Deg F

Type: MPF03050

UL Listed: No

Weight: 0.28

Width: 1-73/100 in