Print

DESCRIPTION

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Streamline® PRS™ 1/2 in. Press x Fitting Copper 45 Degree Elbow

MPF03326

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
CSA Certified
CSA TIL MSE 13
Clean Bagged
No
Collection
Streamline® PRS™
End Connection 2
FTG
End Connections
Press x FTG
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1/2 in
Fitting Type
Straight
Height
2-9/100 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Width
93/100 in