Streamline® PRS™ 1/2 x 3/8 in. Press x FNPT Reducing Copper Adapter

Part #MPF012  |  Manufacturer Part #PF 01232

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

Application: Mechanical, Plumbing

CSA Certified: Yes

Clean Bagged: No

Collection: Streamline® PRS™

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Height: 57/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-7/25 in

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.09

Width: 57/100 in