Streamline® 4 x 4 x 2 in. Spigot x Hub Reducing, DWV and Street Schedule 40 ABS Street Wye

Part #ADWVSYP  |  Manufacturer Part #03374

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in x 4 in x 2 in

    Part #ADWVSYPPK | Item #1120117 | Mfr. Part #03374

    Call for Pricing
    Call for Pricing
    Call us for price
    $94.58 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #ADWVSYPPM | Item #1120125 | Mfr. Part #ABS 00603 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.66 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Made in the USA
  • Lightweight, safe to handle, and easy to install
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
  • Meets ASTM standard D2661 and D3311

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Application: [Tubing, Fittings, Valves]

Clean Bagged: No

Collection: Streamline®

End Connection 1: Spigot

End Connection 2: Hub

End Connection 3: Hub

End Connections: Spigot x Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2 in

Fitting Sizes: 4 in x 4 in x 2 in

Fitting Type: [Reducing, DWV, Street]

Material: Plastic

Material Type: ABS

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40