Strela™ Drop-In Bathroom Sink with 8 in. Widespread Faucet Holes in White

Part #K2950-8-96  |  Item #280605  |  Manufacturer Part #2950-8-96

Call for Pricing

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fireclay
  • Bowl depth: 5 7/8"
  • No hole faucet drilling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Strela™

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Pedestal Only - FEI: No

Sink Installation Type: Drop-in

Vessel Only - FEI: Yes