Structural Plastics
1-1/4 x 21 x 41 in. 47 gal. Well Mate Pump Tank
Part #SWM14WB | Item #275640 | Manufacturer Part #WM14WB
Call for Pricing
EACH
Fitting Sizes:
1-1/4 inProduct Details
Specifications
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Length: 41 in
Material: Fiberglass
Maximum Pressure: 125 psi
Width: 21 in