Studio 72 x 42 in. Drop-In Bathtub with Side Drain in Biscuit

Part #HSHG7242ATOBIS  |  Item #4711338  |  Manufacturer Part #SHG7242ATO-BIS

$1,248.75 EACH

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with side center drain
  • Includes built-in armrests
  • Soaking tub only bath therapy type
  • Includes silent air induction
  • Made in the U.S.A

Specifications

Bathtub Shape: Rectangle

Capacity: 80 gal

Collection: Studio

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 18-3/4 in

Drain Location: Side

Height: 21-1/2 in

Installation Type: Drop-in

Material: Acrylic, Reinforced Fiberglass

Overall Length: 72 in

Overall Width: 42 in

Shape: Rectangular

Size: 72 in x 42 in