8 in. Grooved Galvanized 45 Degree Elbow

You last purchased this on
 
Victaulic

Style 11 8 in. Grooved Galvanized 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 11 8 in. Grooved Galvanized 45 Degree Elbow

  • Fast #
  • Part #VF080011G00
  • Item #220452
  • Manufacturer Part #F080011G00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Coating:
Hot Dipped Galvanized
Collection:
Style 11
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Product Type:
Elbow
Weight:
18.60 lb