Style 25 12 x 12 x 8 in. Grooved Painted Reducing Tee
Part #VFG60025P00 | Item #430435 | Manufacturer Part #FG60025P00
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-606
Coating: Enamel
Collection: Style 25
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Size 3: 8 in
Fitting Sizes: 12 in x 12 in x 8 in
Fitting Type: Reducing
Length: 20 in
Material: Ductile Iron
Maximum Pressure: 1000 psi