14 in. 26 ga Rectangle Saddle Flange
Style 3 14 in. 26 ga Rectangle Saddle Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Style 3
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in