Style 3 14 X 8 On 16 RECT Saddle FLG Inch 26 Gauge
Part #SHMRSFI2614X16 | Item #4042258 | Manufacturer Part #5330.140816-26
Type:
SHMRSFI2614X16Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Collection: Style 3
Diameter: 16 in
Duct Shape: Rectangular
Gauge: 26
Height: 8 in
Length: 14 in
Material: Galvanized Steel
Type: SHMRSFI2614X16
Width: 8 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing