2-1/2 x 6 in. Grooved x Beveled Nipple
Style 42 2-1/2 x 6 in. Grooved x Beveled Nipple
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 844-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Style 42
- End Connection 1:
- Grooved
- End Connection 2:
- Beveled
- End Connections:
- Grooved x Beveled
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 2-1/2 in x 6 in
- Fitting Type:
- Reducing
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Nipple
- Type:
- VFC27042U00-NR
- UL Listed:
- No
- Weight:
- 2.90 lb