4 in. Cast Iron Buna-N Operating Nut Butterfly Valve

You last purchased this on
 

Style 4500 4 in. Cast Iron Buna-N Operating Nut Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

Style 4500 4 in. Cast Iron Buna-N Operating Nut Butterfly Valve

  • Fast #
  • Part #M364500021315
  • Item #4916009
  • Manufacturer Part #364500021315
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Style 4500
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure Class:
150#
Valve Operator:
Operating Nut
Valve Seat Material:
Buna-N
Valve Size:
4 in
Valve Type:
Butterfly Valve