6 in. Stainless Steel 275 psi Mechanical Joint Plug Valve

You last purchased this on
 

Style PEF 6 in. Stainless Steel 275 psi Mechanical Joint Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

Style PEF 6 in. Stainless Steel 275 psi Mechanical Joint Plug Valve

  • Fast #
  • Part #DPEFMJPVELS4U
  • Item #4512971
  • Manufacturer Part #PEFMJPVELS4U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Style PEF
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Material:
Stainless Steel
Pressure - Maximum:
275 psi
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Type:
Plug Valve