• Cart

DESCRIPTION

  • AC ready to 4 tons
  • Approved for mobile and modular homes
  • Built in coil cabinet
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Stylecrest Sales DGAA Series 19-1/2 in. 80% AFUE 5 Ton Single-Stage Downflow Natural or LP Gas Furnace

SDGAA

BTU:

SPECIFICATIONS

BTU
56000
CEC Compliant
For Sale in CA
Collection
DGAA Series
Configuration
Downflow
Depth
24-3/4 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
76 in
Ignition System
Hot Surface Ignition
MBH
56
Material
Aluminized Steel
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
45 to 75 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY