DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Stylecrest Sales Revolv® 19-7/8 in. 95% AFUE 4 Ton Single-Stage Downflow Natural or LP Gas Furnace

SRG7DC4

BTU:

SPECIFICATIONS

AMP
15
BTU
45000
Collection
Revolv®
Configuration
Downflow
Depth
23-3/4 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
76 in
Ignition System
Hot Surface Ignition
MBH
45
Material
Metal
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
120V
Width
19-7/8 in

Starting at
Call for Pricing
  • QUANTITY