Coil Cabinet for Nordyne M1 Series Furnaces
Coil Cabinet for Nordyne M1 Series Furnaces
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- Nordyne M1 Series
- Coil Type:
- Evaporator
- Configuration:
- Downflow
- Depth:
- 23-3/4 in
- Height:
- 20 in
- Material:
- Metal
- Product Type:
- Coil Cabinet
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 19-3/4 in