DESCRIPTION

  • Coil has a built in strainer for coil protection
  • Dry type pan does not maintain standing water
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Kit contains drain hose, fittings, and furnace cover plates for gas/oil furnaces

Stylecrest Sales Revolv® Coil for Furnace

S18S4A

Tonnage:

SPECIFICATIONS

Application
Furnace
Collection
Revolv®
Depth
19-5/8 in
Height
14 in
Refrigerant
R-410A
Tonnage
1.5 - 2.5 Tons
UL Listed
No
Width
18 in

Starting at
Call for Pricing
  • QUANTITY