DESCRIPTION

  • As defined by the U.S. Department of Energy, these furnaces are 100% efficient when used in specified applications
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Stylecrest Sales 19-5/8 in. Upflow and Downflow Electric Furnace

SEBC

BTU:

SPECIFICATIONS

AMP
44
BTU
34000
CSA Certified
CSA C22.1
Configuration
Downflow, Upflow
Depth
24 in
Energy Star Compliant
No
Fan Speeds
4
Height
51-5/8 in
MBH
34
Max CFM
945
Phase
Single Phase
Power Source
Electric
Tonnage
3 Tons
UL Listed
Yes
Volts
240V
Watts
10
Width
19-5/8 in

Starting at
Call for Pricing
  • QUANTITY