SUB PUMP 11.3HP/3PH/200-230V 4 DSCH
SUB PUMP 11.3HP/3PH/200-230V 4 DSCH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- This pump the ability to stand up to daily use in municipal wastewater applications
- Handles 3" solids
- Double mechanical seals assure the best protection against leakage
Specifications
- AMP:
- 28.4
- ASTM:
- ASTM A-48 Class 30, ASTM A-536
- Cord Length:
- 30 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 850 gpm
- Horsepower:
- 11-3/10 hp
- Impeller:
- Cast Iron
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- Buna-N
- Maximum Feet of Head:
- 80
- Maximum Temperature:
- 104
- Power Source:
- AC
- Product Type:
- Cutter Pump
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1750
- Schedule Class:
- 30
- Type:
- B4BSE1133DS
- Volts:
- 230V
- Weight:
- 340 lb