SUB PUMP 12HP/3PH/230V 6 DISCHRG

You last purchased this on
 

SUB PUMP 12HP/3PH/230V 6 DISCHRG

This product requires certification to purchase.
Brand image
You last purchased this on
 

SUB PUMP 12HP/3PH/230V 6 DISCHRG

  • Fast #
  • Part #B6BSE12036LDS
  • Item #7034803
  • Manufacturer Part #6BSE12036LDS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built in moisture and temperature sensors
  • These pumps are built for continuous operation
  • Handles 4" solids
  • Double mechanical seals assure the best protection against leakage
  • Stand up to daily use in municipal wastewater applications
  • Requires Certification

Specifications

AMP:
36
Cord Length:
25 ft
Discharge:
6 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
1400 gpm
Horsepower:
12 hp
Material:
Cast Iron, Stainless Steel, Rubber
Material Type:
Buna-N
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
AC
Pump Application -:
Self-priming
Pump Body Material:
Cast Iron
Pump Phase:
3
RPM:
1150
Schedule Class:
30
Type:
B6BSE12036LDS
Volts:
230V