DESCRIPTION

  • Handles 4" solids
  • Built in moisture and temperature sensors
  • These pumps are built for continuous operation
  • Stand up to daily use in municipal wastewater applications
  • Double mechanical seals assure the best protection against leakage

SUB PUMP 24HP/3PH/230V 6 DISCHRG

B6BSE24034LDS

Manufacturer Part #: 6BSE24034LDS

Type:

B6BSE24034LDS

SPECIFICATIONS

AMP
62.8
Cord Length
25 ft
Discharge
6 in
End Connections
Flanged
Flow Rate
1625 gpm
Horsepower
24 hp
Impeller
Cast Iron
Maximum Temperature
104
Phase
Triple Phase
Power Source
AC
Pump Application
Self-priming
Pump Body Material
Cast Iron
RPM
1750
Type
B6BSE24034LDS
Volts
230V

Print