SUB PUMP 30HP/3PH/230V 6 DISCHRG
SUB PUMP 30HP/3PH/230V 6 DISCHRG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- These pumps are built for continuous operation
- Handles 4" solids
- Double mechanical seals assure the best protection against leakage
- Stand up to daily use in municipal wastewater applications
Specifications
- AMP:
- 82
- Cord Length:
- 25 ft
- Discharge:
- 6 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 2000 gpm
- Horsepower:
- 30 hp
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- AC
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1150
- Schedule Class:
- 30
- Type:
- B6BSE30036LDS
- Volts:
- 230V