SUB PUMP 4.5HP/3PH/460V 4 DISCHRG
Part #B4BSE454DS | Item #7034777 | Manufacturer Part #4BSE454DS
Type:
B4BSE454DSHow to get it:
Product Details
- Handles 3" solids
- Built in moisture and temperature sensors
- This pump the ability to stand up to daily use in municipal wastewater applications
- Double mechanical seals assure the best protection against leakage
Specifications
AMP: 8.8
Cord Length: 30 ft
Discharge: 4 in
Discharge Configuration: Horizontal
End Connection 1: Flanged
End Connections: Flanged
Flow Rate: 725 gpm
Horsepower: 4-1/2 hp
Material: Cast Iron, Rubber, Stainless Steel
Material Type: Buna-N
Maximum Temperature: 104
Phase: Three Phase
Power Source: AC
Pump Application: Self-priming
Pump Body Material: Cast Iron
Pump Phase: 3
RPM: 1750
Schedule Class: 30
Type: B4BSE454DS
Volts: 460V