• Cart

DESCRIPTION

  • All-freezer storage
  • Automatic ice maker with “max ice” feature
  • Exceptional 24/7 customer support
  • Rigorously tested to ensure dependability
  • Smart-touch controls
  • Soft-on LED lighting
  • The disappearing refrigerator
  • Uniform height
  • Water-filtration system

Sub Zero 15.3 CF 30 in. Integrated Column Freezer With Left Hinge Door Swing

SIC30FILH

Freezer Capacity Cu ft :

15.3 cu ft

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Power Source
AC
Type
Upright
Volts
115VAC
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now