DESCRIPTION

  • Automatic Defrost
  • Interior Light

Sub Zero 15 Amp Wine Cooler Handle Left Hand

S315WSPHLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
34-1/16 in
Installation Type
Built-in
Volts
120V
Width
15-1/8 in

Starting at
Call for Pricing
  • QUANTITY