DESCRIPTION

  • Built-in ice scoop
  • Clean and change filter indicator light
  • Easy-access control panel
  • Produces ice in temperatures up to 100° F
  • Produces up to 50 lbs of ice per day
  • Two, 4 and 8-hour delay feature
  • Water-filtration system reduces contaminants, chlorine taste and odor

Sub Zero 15 in. Built-In Ice Maker With 25-lb Ice Storage

SUC15I

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
26 lb
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23 in
Height
33-5/8 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
14-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS