DESCRIPTION

  • Built-in ice scoop
  • Clean and change filter indicator light
  • Easy-access control panel
  • Produces ice in temperatures up to 100° F
  • Produces up to 50 lbs of ice per day
  • Two, 4 and 8-hour delay feature
  • Water-filtration system reduces contaminants, chlorine taste and odor

Sub Zero 15 in. Ice Maker With Pump

SUC15IP

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
26 lb
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23 in
Height
33-5/8 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
14-3/4 in

Starting at
Call for Pricing
  • QUANTITY