• Cart

DESCRIPTION

  • All-refrigerator storage
  • Exceptional 24/7 customer support
  • Nano-coated spill-proof shelving
  • Rigorously tested to ensure dependability
  • Smart-touch controls
  • Soft-close doors and drawers
  • Soft-on LED lighting
  • The disappearing refrigerator
  • Uniform height

Sub Zero 17.30 CF 30 in. Integrated Column Refrigerator With Left Hinged Door Swing

SIC30RLH

Refrigerator Capacity Cu Ft :

17.30 cu ft

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115VAC
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now