DESCRIPTION

  • "Soft bright" interior lighting
  • Automatic ice maker
  • DUAL REFRIGERATION KEEPS FOOD FRESHER LONGER
  • Exceptional 24/7 customer support
  • Flexible organization
  • Microprocessor control guarantees peak performance
  • Over 30 cu. ft. of storage
  • Rigorously tested to ensure dependability
  • Sculpted stainless steel construction

Sub Zero 18.4 CF 48 in. Solid Door Refrigerator in Stainless Steel

S648PRO

Refrigerator Capacity Cu Ft :

18.4 cu ft

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115VAC
Width
48 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.