18 in. Door Panel for IW-18 Wine Storage

Part #S7025376  |  Item #5152773  |  Manufacturer Part #7025376

Brand Model Compatibility:

IW-18 Wine Storage
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: IW-18 Wine Storage

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Material: Stainless Steel

NSF Certified: No

Product Type: Door Panel

Width: 18 in