DESCRIPTION

Sub Zero 2-Panel Drawer Set with Tubular Handle

S7023702

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sub Zero T18IR800 Refrigeration Unit
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
30 in
NSF Certified
No
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY