DESCRIPTION

  • Door panels required

Sub Zero 20.4 cf Right Hand Built-In Refrigerator Freezer with Ice Maker

S736TCIRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Energy Star Compliant
Yes
Height
80 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY