• Cart

DESCRIPTION

  • Adjustable shelves for maximum convenience
  • Air purification system fights spoilage, odors
  • Exceptional 24/7 customer support
  • Helpful freshness cards
  • Low-temperature/high-humidity storage zones
  • Magnetic door seal system locks in cold air
  • Microprocessor control guarantees peak performance
  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Rigorously tested to ensure dependability

Sub Zero 23.3 CF 36 in. Stainless Steel Tube-Handle All-Refrigerator With Left-Hand Door Swing

SBI36RSTHLH

Refrigerator Capacity Cu Ft :

23.3 cu ft

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115VAC
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now