DESCRIPTION

Sub Zero 24 in. Beverage Center

SUC24BASTHRH

Depth:

24 in

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
6 cu ft
Depth
24 in
Energy Star Compliant
No
Height
34 in
Width
23-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.