DESCRIPTION

  • Adjustable, Spill-Proof Glass Shelves
  • Approved for outdoor use from 50° to 110° F
  • Bright interior lighting
  • Door lock
  • Easy-access, touch control panel with LCD display
  • Stainless steel door with pro handle to match Wolf outdoor grills
  • Temperature range from 34° F to 45° F

Sub Zero 24 in. Outdoor Refrigerator Right Hand Pro Handle

S5230551

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Installation Type
Undercounter
Power Source
Electric
Volts
115V
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY