DESCRIPTION

  • All refrigerator model - has no freezer

Sub Zero 24 in. Right Hand Undercounter Refrigerator

S5230431

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
5.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY