DESCRIPTION

  • Automatic Defrost
  • Interior Light
  • Panel Ready- overlay design

Sub Zero 26-Bottle Wine Cooler Overlay With Left-Hand Door Swing

S315WOLH

Height:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Depth
24 in
Height
34-1/16 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
15-1/8 in

Starting at
Call for Pricing
  • QUANTITY