DESCRIPTION

  • Automatic Defrost
  • Interior Light
  • Panel Ready- overlay design

Sub Zero 26-Bottle Wine Cooler Overly With Right-Hand Door Swing

S315WORH

Height:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Depth
24 in
Height
34-1/16 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
15-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY