DESCRIPTION

  • Door panels required

Sub Zero 27 in. 5.3 cf Refrigerator

S700BR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Height
34-1/2 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY